DIN 3238 cast iron claw coupling with safety locking, compatible with DIN 3489 compliant coupling
Claw space: 42 mm
Material: yellow passivated cast iron
Heat resistance: -40...+95°C (with standard GOER seal)
Operating pressure 16 bar
Pack size: 5 pcs/bag
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!