DIN 3489 cast iron claw coupling for compressed air and general industrial use
Claw space: 42 mm
Material: yellow passivated cast iron
Heat resistance: -40...+95°C (with standard GOER seal)
Operating pressure: 10 bar
Pack size: 10 pcs/bag
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!