Welcome to Würth Finland For trade customers only
SKB claw coupling with hose union and shell clamp, cast iron, for general use

For detailed information, other images and documents, please select individual articles from the following table.

SKB claw coupling with hose union and shell clamp, cast iron, for general use

See product details

Available in 3 version
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
DIN 3489 cast-iron claw coupling for compressed air and general industrial use


Claw space: 42 mm


Material: yellow passivated cast iron


Heat resistance: -40...+95°C (with standard GOER seal)


Operating pressure: 10 bar


Pack size: 10 pcs/bag