Welcome to Würth Finland For trade customers only
EKA claw coupling, male thread, AISI 316
EKA claw coupling, male thread, AISI 316 - 1
EKA claw coupling, male thread, AISI 316 - 2

For detailed information, other images and documents, please select individual articles from the following table.

EKA claw coupling, male thread, AISI 316

See product details

Available in 3 version
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
Acid-proof DIN 3438 steel claw coupling for chemicals and foodstuffs


Claw space: 42 mm


Material: AISI 316


Heat resistance: -30...+200°C (with standard GVOR seal)


Operating pressure: 16 bar