Welcome to Würth Finland For trade customers only
MODY claw coupling with male thread

For detailed information, other images and documents, please select individual articles from the following table.

MODY claw coupling with male thread

See product details

Available in 3 version
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
DIN 3238 cast iron claw coupling with safety locking, compatible with DIN 3489 compliant coupling


Claw space: 42 mm


Material: yellow passivated cast iron


Heat resistance: -40...+95°C (with standard GOER seal)


Operating pressure 16 bar


Pack size: 5 pcs/bag