Welcome to Würth Finland For trade customers only
Würth Woimapesu detergent

For detailed information, other images and documents, please select individual articles from the following table.

Würth Woimapesu detergent

See product details

Available in 4 version
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
Woimapesu detergents dissolve dirt like traditional solvents but cause less of a burden on the environment.


The products are biodegradable and not bioaccumulating.


Solvents do not cause any chemicals that are harmful when inhaled.



Industrial and transport equipment detergent


  • Highly versatile detergent concentrate

  • Safe to the environment and user

  • Biodegradable

  • Leaves the cleaned surfaces shiny

  • Does not generate a lot of foam


Diluted solution:


Light dirt 1-2%


Normal dirt 2–10%


Difficult dirt 10–20%


pH value of the diluted solution: 11.0



Can be used when washing by hand, with a high-pressure device or with a combination floor washer