Woimapesu detergents dissolve dirt like traditional solvents but cause less of a burden on the environment.
The products are biodegradable and not bioaccumulating.
Solvents do not cause any chemicals that are harmful when inhaled.
Industrial and transport equipment detergent
- Highly versatile detergent concentrate
- Safe to the environment and user
- Biodegradable
- Leaves the cleaned surfaces shiny
- Does not generate a lot of foam
Diluted solution:
Light dirt 1-2%
Normal dirt 2–10%
Difficult dirt 10–20%
pH value of the diluted solution: 11.0
Can be used when washing by hand, with a high-pressure device or with a combination floor washer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!