For detailed information, other images and documents, please select individual articles from the following table.
Cleaning sponge Red Wave
Cleaning without chemicals. Cleaning sponge with eraser effect for stubborn dirt on smooth and hard surfaces. Absolute problem solver in the workshop and in the household.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Clean heel marks on floors, pen marks and calcified surfaces
- Thanks to the eraser effect of the melamine cleaning sponge, stubborn dirt can be cleaned effortlessly and only with water.
- Longer service life
- Due to its unique, reinforced structural construction, the sponge is very robust. Professional quality from industry.
- Environmentally friendly
- Suitable for allergy sufferers as they can work without chemicals.
The cleaning sponge is not suitable for processing paints.
Not suitable for shiny, painted and polished surfaces. As a precautionary measure, test in a small, discreet place. Test product before use!
Particularly suitable for removing tea and coffee rings, red wine stains, lime residues, pen and felt pen stains and stuck dirt on plastic and metal. For cleaning windows and car wheels, cooking pots, baking trays, rusted fireplace windows, windows, tiles, parquet, laminate, linoleum, wallpaper, walls, shoes, furniture, room doors, computer accessories and stainless steel components. Also suitable for textiles and leather.
- The cleaning sponge must always be used wet.
- Moisten the cleaning sponge, squeeze out any excess water and rub gently over the stain. Please note that the product is used like an eraser.
- The cleaning sponge can also be easily cut into small pieces with a pair of scissors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!