For detailed information, other images and documents, please select individual articles from the following table.
Bodywork lever and clip lifter set Two pieces
Extra-slim lever set for removing and installing clips and interior trim parts
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Extra-slim design
- Reaches safely into even the smallest gaps
- Set consists of two parts, allowing it to cover a variety of requirements
- The low weight of the product makes it easy to handle
- Two levers = four options
Type 1 = narrow cone shape + wide wedge shape
Type 2 = fork, 5 mm + 7.5 mm
For trim parts, trim strips, collision protection strips, mounting clips etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!