- Care and protection of plastic and rubber
- Gives a fresh silky gloss to unsightly plastic surfaces
- Dust-repellent
- Protects rubber components against ageing, prevents door and luggage compartment seals sticking due to heat and freezing in place due to cold
- Eliminates squeaking and creaking of automatic seat belts, door hinges etc., prevents door locks freezing shut
Keep away from textile surfaces (causes oil stains). Do not use on steering wheels, gear levers, accelerator, brake or clutch pedals. Otherwise grip may be significantly reduced.
Spray onto the cleaned surfaces from a distance of 10 cm to 20 cm and rub in with a soft cloth, or apply directly to a cloth. For rubber seals, spray onto one point of a cloth and then rub into the seal. Do not use together with silicon-free cockpit cleaners. This will result in uneven lustre. When using in the vehicle interior, keep the doors and windows open and do not smoke.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!