For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Spray onto the cleaned surfaces from a distance of 10 cm to 20 cm and rub in with a soft cloth, or apply directly to a cloth. For rubber seals, spray onto one point of a cloth and then rub into the seal. Do not use together with silicon-free cockpit cleaners. This will result in uneven lustre. When using in the vehicle interior, keep the doors and windows open and do not smoke.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!