Welcome to Würth Finland For trade customers only
Pressure washer MC 5M-200/1050 FA-W
Pressure washer  MC 5M-200/1050 FA-W - 1
Pressure washer  MC 5M-200/1050 FA-W - 2
Pressure washer  MC 5M-200/1050 FA-W - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pressure washer MC 5M-200/1050 FA-W

Sturdy electric washer for industrial applications, repair shops and agricultural applications
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
  • Sturdy 30-mm steel frame

  • Foldable handle and lifting lugs make it easy to store and transport

  • Large rear wheels and rotating front wheel make it easy to move

  • Maintenance-free 6.1kW motor with automatic start/stop function

  • Axial pump with ceramic pistons

  • Adjustable water volume

  • Flow switch technology keeps hose and washing handle unpressurised when the machine is on standby

  • Bidirectional detergent dosage valve

1 Year Warranty


on issues of material and production