For detailed information, other images and documents, please select individual articles from the following table.
Pressure washer MC 5M-200/1050 FA-W
Sturdy electric washer for industrial applications, repair shops and agricultural applications
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Sturdy 30-mm steel frame
- Foldable handle and lifting lugs make it easy to store and transport
- Large rear wheels and rotating front wheel make it easy to move
- Maintenance-free 6.1kW motor with automatic start/stop function
- Axial pump with ceramic pistons
- Adjustable water volume
- Flow switch technology keeps hose and washing handle unpressurised when the machine is on standby
- Bidirectional detergent dosage valve
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!