For detailed information, other images and documents, please select individual articles from the following table.
HDR 200 POWER high-pressure cleaner
Powerful cold-water high-pressure cleaner with hose reel, for medium to heavy-duty cleaning jobs
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The device is equipped with accessory storage, brass control housing and automatic pressure release
- The automatic pressure cut-out function shuts down the device immediately if work is interrupted
- Relieving the pressure on the components extends the service life of the pump and reduces energy and water consumption
- For convenient working, the integrated hose drum ensures that the hose is always in the right place, minimising the risk of accidents.
- The ergonomic manual spray gun with reduced retention and trigger force ensures comfortable, effortless working.
- Suitable for both vertical and horizontal operation for flexible working. The wheels do not touch the ground when the vehicle is in horizontal operation. This means that the device offers maximum stability.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!