Welcome to Würth Finland For trade customers only
Breathing apparatus JedX 3971W FFP2 NR without valve

For detailed information, other images and documents, please select individual articles from the following table.

Breathing apparatus JedX 3971W FFP2 NR without valve

High-quality domestic FFP2 breathing apparatus
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
​Particle filter without exhalation valve



  • Ingress protection FFP2 NR / Type IIR

  • Approved and CE marked according to EN 149:2001+A1:2009 and EN 14683:2009+AC:2019

  • Small breathing resistance

  • Fastening behind the head with two loops

  • Flexible and adjustable nose clip

  • Compact and ergonomic to use

  • Skin-friendly

  • Developed and manufactured in Finland

  • Individually packaged

  • Delivery content 75 pcs/lot