For detailed information, other images and documents, please select individual articles from the following table.
Breathing apparatus JedX 3972W FFP3 NR without valve
High-quality domestic FFP3 breathing apparatus
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Particle filter without exhalation valve
- Ingress protection FFP3 NR / Type IIR
- Approved and CE marked according to EN 149:2001+A1:2009 and EN 14683:2009+AC:2019
- Small breathing resistance
- Fastening behind the head with two loops
- Flexible and adjustable nose clip
- Compact and ergonomic to use
- Skin-friendly
- Developed and manufactured in Finland
- Individually packaged
- Delivery content 75 pcs/lot
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!