For detailed information, other images and documents, please select individual articles from the following table.
Collection tray for barrel
Ensures that liquids being stored will not end up in the working environment or nature.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Manufactured from polyethylene plastic.
- Can be used to store two barrels in the vertical position.
- Can be placed on the floor or on a shelf.
- Easy to move with a pallet loader or forklift.
- Volume 230 litres
- Dimensions: length 1300 mm, width 800 mm, height 410 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!