Welcome to Würth Finland For trade customers only
Collection tray for barrel
Collection tray for barrel - 1
Collection tray for barrel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Collection tray for barrel

Ensures that liquids being stored will not end up in the working environment or nature.

See product details

Available in 1 version
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
  • Manufactured from polyethylene plastic.

  • Can be used to store two barrels in the vertical position.

  • Can be placed on the floor or on a shelf.

  • Easy to move with a pallet loader or forklift.

  • Volume 230 litres

  • Dimensions: length 1300 mm, width 800 mm, height 410 mm
NoticeMail order