For detailed information, other images and documents, please select individual articles from the following table.
Colour line tape fine PVC
Highly temperature-resistant adhesive tape with excellent adhesion to a variety of surfaces
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Adheres for at least one hour at a temperature of 150°C.
- Perfect for contours
- Stays in place for as long as required
- Does not leave behind any residue when removed
- Applications in which several colours of paint are used
- Ideal for repairing the paintwork on vehicles
Ideal application temperature approx. +15°C to 30°C. Not recommended for outdoor use.
Before applying the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!