Welcome to Würth Finland For trade customers only
Combination screw tap HSCo
Combination screw tap  HSCo - 1
Combination screw tap  HSCo - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination screw tap HSCo

The combination screw tap for precise drilling, thread cutting and countersinking/deburring in one work step. For workpieces with a material thickness of up to 1.5xD. For use in long-chipping, unalloyed steels of strengths up to 1,000 N/mm².

See product details

Available in 7 version
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
  • For metric threads

  • 3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation

  • No tool change required, saving time and costs


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice

For use in cordless drill drivers as well as on hand-held drills and drill presses. Sufficient coolant and lubricant must be added.