For detailed information, other images and documents, please select individual articles from the following table.
Combination screw tap HSCo
The combination screw tap for precise drilling, thread cutting and countersinking/deburring in one work step. For workpieces with a material thickness of up to 1.5xD. For use in long-chipping, unalloyed steels of strengths up to 1,000 N/mm².
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- For metric threads
- 3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation
- No tool change required, saving time and costs
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
For use in cordless drill drivers as well as on hand-held drills and drill presses. Sufficient coolant and lubricant must be added.
After the drilling process, it is essential to drastically reduce the rotation speed for thread cutting and countersinking/deburring.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!