For detailed information, other images and documents, please select individual articles from the following table.
Combination wrench set, pocket, 28 pieces
Supplied in professional, sturdy and high-quality textile bag
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Combination wrench specifications
- Version: metric, short design
- Drive: Ring side POWERDRIV®, bi-hex
- Standard: DIN 3113A/ISO 3318/7738
- Material: Chrome-vanadium steel
- Surface: chrome-plated, heads and ring polished
- Geometry: Ring side angled 15°, jaw offset 15°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!