Welcome to Würth Finland For trade customers only
Bonded anchor glass capsule W-VPZ

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Bonded anchor glass capsule W-VPZ

Pre-assembled mortar cartridge for compound anchor W-VPZ (cracked and uncracked concrete). Can be used even in extremely low and high temperatures

See product details

Available in 5 version
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
  • 2C glass capsule with vinyl ester resin (styrene-free) and hardener

  • Can be used all year round, even in frost and heat (temperature in concrete: -20 °C to +40 °C)

  • Quick and economical installation due to the pre-portioned mortar quantities

  • Rapid curing means hardly any waiting time until load capacity

  • Drill hole cleaning does not require compressed air

  • Allows interruption to work after inserting the mortar capsule into the drill hole, as the chemical reaction only begins after the anchor rod has been inserted

  • Hardened composite mortar seals the drill hole against water

  • If a drill hole is created with a dust extraction drill bit, subsequent drilling hole cleaning can be omitted (dust load is minimised)

  • No plastic waste

  • Minimum shelf life 36 months
Proof of Performance
  • European Technical Assessment ETA-21/0168: Fixing point + cracked and non-cracked concrete (anchor rod W-VD-A)

  • Leak test under the influence of water pressure up to 7 bar

  • Fire resistance: NRk,fi(30), NRk,fi(60), NRk,fi(90), NRk,fi(120)

Create the drill hole

Make the drill hole with the Würth hollow drill bit. Hole cleaning can be dispensed with

Clean the drill hole: 2x blow-out/2x brush-out/2x blow-out

Place the capsule in the bore hole

Set anchor rod W-VD-A turning/with impact

Observe the curing time. Do not move or load the anchor rod until it is completely cured

Remove extruded mortar

Install attachment and apply torque Tinst

Minimum curing times
Concrete temperature Minimum curing timeMinimum curing time
-20°C to -16°C17 hours
-15°C to -11°C7 hours
-10°C to -6°C4 hours
-5°C to -1°C3 hours
0°C to +4°C50 min
+5°C to +9°C25 min
+10°C to +19°C15 min
+20°C to +29°C6 min
+30°C to +40°C6 min
Cartridge temperature -15°C to +40°C
  • European Technical Assessment ETA-21/0168: Fixing point + cracked and non-cracked concrete (anchor rod W-VD-A)

  • Leak test under the influence of water pressure up to 7 bar

  • Fire resistance: NRk,fi(30), NRk,fi(60), NRk,fi(90), NRk,fi(120)