For detailed information, other images and documents, please select individual articles from the following table.
FILTER-EX Compressed air filter EX-0-804-001
Compressed air filter FILTER-EX is designed to remove moisture, oil aerosols and particles coming from the air compressor/compressed air system
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The compressed air filter provides clean, dry and oil-free air, which is essential for the optimal operation of plasma cutting.
Filter-EX removes oil aerosols, fumes, moisture and particles that pass through traditional equipment.
Used together with replaceable filter cartridge 9501018782.
- Degree of filtration: 0.01 – 0.25 μm
- Maximum pressure: 125 PSI - 8.5 bar
- Max Flow @ 80%: 2700 SCFH – 1250 l/min.
- Temperature range: 15–140 °F / −10 +60 °C
- Connection size: ¼"
- Dimensions: Ø 5.2” × 7.9" – Ø 132 × 200 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!