For detailed information, other images and documents, please select individual articles from the following table.
Abus compressed air hose locking device RST P604
For locking compressed air hoses
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The user-friendly P604 is compatible with compressed-air connectors of various shapes and sizes and attaches with one or two padlocks.
This stops any accidental or unauthorised use. Service work can be safely carried out until the padlocks and the P604 are removed and the connector is released for use.
Use
- Attaches to male connector - prevents it from connecting to a counterpart
- Made from stainless steel
- 7 attachment points with 7.5–20 mm diameters
- For up to two padlocks with shackle diameters up to 8 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!