Welcome to Würth Finland For trade customers only
Steel sprayer
Steel sprayer  - 1
Steel sprayer  - 2
Steel sprayer  - 3
Steel sprayer  - 4

For detailed information, other images and documents, please select individual articles from the following table.

Steel sprayer

Portable device with internal plastic tank for spraying non-toxic liquid detergents and the like
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
  • The internal plastic coating insulates the tank from chemicals, prevents oxidation and the formation of rust

  • The tank is made of steel, painted, certified and tested up to a working pressure of 8 bar

  • Independent functioning after reaching pressure, thus allowing working without a tube for compressed air

  • Equipped with safety valve calibrated to 8 bar

  • Fine mist sprayer: allows uniform coverage on surfaces, as the spray particles are very small (see photograph)

  • Rotating connection that prevents twisting of the tube

  • Provided in cardboard box, includes wand and gun for spraying
Notice

The spraying devices have been designed and manufactured to disperse water, neutral detergent solutions (pH=7) and non-aggressive and/or non-corrosive liquids


Always check the biodegradability and aggressiveness of the products used


The device must not be used with flammable liquids (alcohol, solvents, petrol etc.), oxidising agents (oxygen) or flammable gases


The device must not be used to clean animals, electric engines or hot surfaces


The safety devices and components that are firmly screwed to the assembly (funnel, safety valve, pressure regulator and all devices firmly attached to the funnel) must not be removed or maintained