Welcome to Würth Finland For trade customers only
Steel sprayer
Steel sprayer  - 1
Steel sprayer  - 2
Steel sprayer  - 3
Steel sprayer  - 4

For detailed information, other images and documents, please select individual articles from the following table.

Steel sprayer

Portable device with internal plastic container for spraying non-harmful liquids, cleaning agents etc.

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • The internal plastic coating insulates the tank against chemicals and prevents oxidation and rust formation

  • The container is made of painted steel and has been tested and certified up to an operating pressure of 8 bar

  • Functions independently once the pressure is reached, meaning work can be carried out without the compressed air hose

  • Equipped with a safety valve calibrated to 8 bar

  • Fine atomiser: the very small spray particles enable uniform surface coverage (see photo)

  • Rotating bushing prevents the tube from twisting

  • Supplied in cardboard box incl. rod and spray gun
Notice

The spraying devices have been designed and manufactured to disperse water, neutral detergent solutions (pH=7) and non-aggressive and/or non-corrosive liquids


Always check the biodegradability and aggressiveness of the products used


The device must not be used with flammable liquids (alcohol, solvents, petrol etc.), oxidising agents (oxygen) or flammable gases


The device must not be used to clean animals, electric motors or hot surfaces


Safety devices and components that are permanently screwed to the assembly (funnel, safety valve, pressure regulator and all devices firmly attached to the funnel) must not be removed or maintained