For detailed information, other images and documents, please select individual articles from the following table.
Compressor K 160-6
Small, portable oil-free compressor for installing fixtures, interior decoration and maintenance.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Rated output is 15–20% lower because it is the output when air has cooled to the intake air temperature, and it should not be used except when designing the compressed air system and the network. In accordance with the CE norms, the rated output must be indicated on the nameplate.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!