For detailed information, other images and documents, please select individual articles from the following table.
Compressor Power 50 L
Powerful, robust V-belt piston compressor for flexible applications within the workshop
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Low speed and quiet running
Belt drive
Good cold start performance
High-quality pressure switch with relief valve
Adjustable working pressure and good air quality
Filtered pressure reducer with manometer and mist oiler
Tank pressure display
Additional manometer
Motor overheating protection
Integrated overload protection
Ideal for mobile use within the workshop
- Steering rollers with locking brake provide manoeuvrability and a secure footing
- Comfortable handling due to rubberised pull handle and additional handle
Order and safety
Long pull handle with integrated cable winding
Quick and easy oil level check
Oil-lubricated piston compressor with oil viewing window
Not approved for use in medicine, foodstuff processing or for filling breathing apparatus. Observe the safety notices in the operating instructions. The device has been prototype tested.
This device generates compressed air for compressed air-driven tools in professional applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!