The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ELLIS form spacer
ELLIS form spacer. High-quality solution for board, plywood and cassette formworks.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The ELLIS form spacer is made of high-quality 6-mm thick steel with a rated tensile strength of 13.3 kN.
The form spacer rod has two cut-outs which prevent the bar from rotating in the cut-off phase and enhance the spacer's water-tightness and gas-tightness. Flanged watertight ELLIS spacer for water-tight and gas-tight structures.
The ELLIS form spacer comes with high and rigid plastic cones. This provides the steel with a thick protective gap after the spacer has been cut and patched.
The ELLIS form spacer lock is compatible with other spacers on the market.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!