For detailed information, other images and documents, please select individual articles from the following table.
Screw anchor Dome TX30 ZN WIP W-BS Compact
Multiple attachment in non-load-bearing systems in cracked and non-cracked concrete. A very low drill hole depth means reinforcements are not required.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Quick and easy mounting
Can be mounted by hand
Push-through installation
Quick, cost-effective installation
- We recommend installing the W-BS Compact manually using a screwdriver.
- If you are using a cordless screwdriver, we recommend performing five preliminary tests to ensure the correct cordless screwdriver setting and to prevent overtightening of the W-BS Compact. We recommend that you start the cordless screwdriver at the lowest torque setting and increase as necessary.
- Do not use a tangential impact drill driver for installation.
- ETA-15/0091 serial fastenings to non-load-bearing concrete structures
- Fire classification: R30, R60, R90, R120; Technical Report TR020
For multiple attachment in non-load-bearing structures in accordance with European Technical Approvals
- E.g.: assembly rails, nonius hangers, etc.
- In cracked and non-cracked concrete ≥ C20/25
W-BS Compact (zinc-plated steel) can only be used indoors in dry conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!