Welcome to Würth Finland For trade customers only
Screw anchor Dome TX30 ZN WIP W-BS Compact

For detailed information, other images and documents, please select individual articles from the following table.

Screw anchor Dome TX30 ZN WIP W-BS Compact

Multiple attachment in non-load-bearing systems in cracked and non-cracked concrete. A very low drill hole depth means reinforcements are not required.

See product details

Available in 1 version
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
Quick and easy mounting


Can be mounted by hand



Push-through installation



Quick, cost-effective installation

Notice
  • We recommend installing the W-BS Compact manually using a screwdriver.

  • If you are using a cordless screwdriver, we recommend performing five preliminary tests to ensure the correct cordless screwdriver setting and to prevent overtightening of the W-BS Compact. We recommend that you start the cordless screwdriver at the lowest torque setting and increase as necessary.

  • Do not use a tangential impact drill driver for installation.
  • ETA-15/0091 serial fastenings to non-load-bearing concrete structures

  • Fire classification: R30, R60, R90, R120; Technical Report TR020