For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw with hexagon head and pressed-on washer W-BS/S
Individual attachment in cracked and non-cracked concrete. Multiple attachment in concrete and hollow-core prestressed concrete ceilings. Approved for adjustments after installation.
Register and access more than 75 000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/574255612.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111537.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4718153.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/819973.jpg)
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extremely flexible to use
Three anchoring depths (sizes 6 – 14) and a large variety of types
Fastening can be adjusted up to twice after installation
(Sizes 8 - 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)
- High load-bearing capacities
- Virtually no expansion effect, enabling minimal axis and edge distances to be maintained
- Very quick and easy to install
- No installation torque required
- Immediate load-bearing capacity – no waiting
From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.
If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.
ETA-16/0043 for individual attachment
Option 1, cracked and non-cracked concrete (sizes 6–14), seismic performance category C1 (sizes 8–14)
ETA-16/0128 for multiple attachment
Concrete (sizes 5 and 6)
Hollow-core prestressed concrete ceilings (size 6)
Fire resistance
R30, R60, R90, R120; Technical Report TR020 (included in the approvals)
Individual attachment sizes 6 – 14:
Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 for sizes 8–14)
Multiple attachment sizes 5 and 6:
For anchoring of non-load-bearing systems in cracked and non-cracked concrete
For attachment in hollow-core prestressed concrete ceilings, size 6
Suitable for attaching metal structures, metal profiles, brackets, footplates, supports, cable conduits, pipelines, railings etc.
Can be used in concrete < C20/25 and hard natural stone (unapproved)
W-BS/ZFSH (Zinc Flake galvanised steel) approved for use in indoor and outdoor areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!