For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw stair bolt LONG W-BS/S
Ideal for the economical fastening of pipe clamps, spacer sleeves, rails (M8 x 16 connecting thread), through thick insulation materials, zinc-plated steel
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- For anchorage in concrete and masonry
- Extremely flexible application thanks to up to three effective anchorage depths
- Extra-long versions for large fixture thicknesses, for example, for fastening through insulation materials
- With metric connection thread for direct fastening of e.g. pipe clamps
- High loads
- Very low spacing and edge distances thanks to very low expansion effect
- Very fast and easy installation, particularly overhead, and immediate load-bearing capacity
- Fastening can be adjusted up to two times after installation (please refer to the installation instructions)
European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:
- Static and quasi-static action (dia. 6)
- Seismic action, performance category C1 (dia. 6, tension load only)
- Fire resistance R30, R60, R90, R120
European Technical Assessment ETA-23/0196 for anchorage in masonry
- Static and quasi-static action (dia. 6)
- Fire resistance R30, R60, R90, R120 (dia. 6)
European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:
- Cracked and uncracked concrete, (dia. 6)
- Hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)
- Fire resistance R30, R60, R90, R120
Fire resistance rating when exposed to fire according to the standard temperature time curve in masonry (Mz, KSL, KS) - expert report no 2101/173/18 - 2018
When installing with a tangential impact driver, the recommended maximum nominal torque must be observed. The maximum installation torque specified must be observed when installing the fixtures. When used in masonry, the stone-specific installation data according to ETA-23/0196 must be observed.
Create the drill hole
Clean the drill hole
Place screw
Screw in the screw
Considered installed when the head is close fitting
Screw out the screw max. 2x each by max. 10 mm. Underlay. Screw in
Considered installed when the head is close fitting. Lining max. 10 mm. The required embedment depth must be maintained as a minimum
Locate the tensioning strand
Mark the tensioning strand and locate the next one
Mark the tensioning strands. Specify the drilling range
Create the drill hole. Observe spacing
Clean the drill hole
Screw in the screw
Considered installed when the head is close fitting. Observe the embedment depth/mirror thickness
European Technical Assessment ETA-16/0043 for individual fixing point, option 1, cracked and uncracked concrete:
- Static and quasi-static action (dia. 6)
- Seismic action, performance category C1 (dia. 6, tension load only)
- Fire resistance R30, R60, R90, R120
European Technical Assessment ETA-23/0196 for anchorage in masonry
- Static and quasi-static action (dia. 6)
- Fire resistance R30, R60, R90, R120 (dia. 6)
European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:
- Cracked and uncracked concrete, (dia. 6)
- Hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)
- Fire resistance R30, R60, R90, R120
Fire resistance rating when exposed to fire according to the standard temperature time curve in masonry (Mz, KSL, KS) - expert report no 2101/173/18 - 2018
Anchorages in concrete, individual fixing point with approval (dia. 6):
In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)
Anchorages in masonry with approval (dia. 6):
- In solid calcium silicate block and perforated block
- In solid block masonry brick
Anchors in a redundant non-structural system in concrete, with approval:
- In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete, (dia. 6))
- In hollow-core prestressed concrete ceilings C30/37-C50/60, (dia. 6)
With metric connection thread in extra-long version. The efficient fastening solution for many plumbing and HVAC applications under insulated ceilings, where pipes have to be installed on several levels, or for fixtures that need to be removable
Ideal for fastening medium loads in concrete and light to medium loads in masonry:
- Fastening of e.g. pipe clamps, mounting rails, brackets, metal profiles, ceiling substructures etc. through insulation material
- Fastenings subject to seismic activity in earthquake-prone areas (only concrete)
- Fastenings subject to exposure to fire
W-BS/S (galvanised steel) may only be used in dry indoor room conditions
For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!