Welcome to Würth Finland For trade customers only
Screw anchor W-SA 7.5 A5, type P

For detailed information, other images and documents, please select individual articles from the following table.

Screw anchor W-SA 7.5 A5, type P

For individual mounting in non-cracked concrete, type P, oval head, acid-resistant steel, A5.

See product details

Available in 2 version
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
  • Firm and hard anchorage
    Also for through hole installations

Immediate load-bearing capacity – no waiting
  • Only expands slightly, reducing the need for edge gaps and axial play
  • Fire resistance (anchoring base: Concrete C20/25 to C50/60): R30, R60, R90, R120: Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire"