For detailed information, other images and documents, please select individual articles from the following table.
Screw anchor W-SA 7.5 A5, type P
For individual mounting in non-cracked concrete, type P, oval head, acid-resistant steel, A5.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Firm and hard anchorage
Also for through hole installations
Immediate load-bearing capacity – no waiting
- Only expands slightly, reducing the need for edge gaps and axial play
- Fire resistance (anchoring base: Concrete C20/25 to C50/60): R30, R60, R90, R120: Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire"
- Individual attachment: Non-cracked concrete
Recommended for use in hardened or unhardened standard concrete, strength class C20/25–C50/60 in line with the standard EN 206:2000-12
The screws can be used mainly for affixing invariable loads (e.g. own weight, devices, stored materials).
Type W-SA A5 can be used in dry indoor areas, outdoors (also in industrial surroundings and coastal areas) or in wet rooms if the conditions are not especially severe.
Suitable for affixing metal profiles, pipes, air ducts, wooden structures etc.
When driving a screw anchor into a pre-drilling hole, the serrated thread cuts easily into the concrete well.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!