Welcome to Würth Finland For trade customers only
Mortar pumping hose NIAGARA

For detailed information, other images and documents, please select individual articles from the following table.

Mortar pumping hose NIAGARA

For pumping mortar, plaster and concrete in the construction industry and in mines

See product details

Available in 7 version
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
Interior: Black, smooth, antistatic SBR/NR highly wear-resistant.


Inner tube consumption value < 70 mm3 (DIN 53516)


Reinforcement: Very strong, synthetic textile fabric


Exterior: Yellow, spotless, smooth, wrapped, SBR / NR


Operating temperature: -40 to +70°C


Marking: Grey stripe: PLASTERHOSE 40 bar (S.F.3:1)


Notice

Other sizes available to order