For detailed information, other images and documents, please select individual articles from the following table.
Concrete pumping hose SHANNON 80
Steel weave concrete pumping hose for cement trucks and mixers.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Highly wear-resistant.
The hose is supplied in the specified length with VICTAULIC FULL FLOW fittings.
The hose can withstand the negative pressure required by the cleaning process.
Interior: Black, smooth, NR/SBR rubber, highly wear-resistant, can withstand the wear caused by concrete. Consumption value of inner tube < 50 mm3 (DIN 53516)
Reinforcement: Steel fabric reinforcements
Exterior: Black, smooth, NR/SBR rubber, wear- and weather-resistant.
Operating temperature: –40...+70°C
Marking: Red stripe, ABR–LOGO–SHANNON80BAR–Made in Italy
Mail order
Connectors: VICTAULIC FULL FLOW2 1/2", 3", 4", 4 1/2", 5", 5 1/2"
The hose is suited for e.g. Putzmeister, Cifa, Schwing and Wibau concrete pumps, among others.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!