For detailed information, other images and documents, please select individual articles from the following table.
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces
The all-rounder with extremely irregular helix angles (EU) and additional relief of the tap exclusively available from Würth for perfect countersinks. Available in the ORSY® system cassette.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extremely irregular helix angles
- Maximum surface quality: exact, round, chatter-free countersinks
- Maximum smoothness in all materials
- Higher cutting values possible
Exclusive additional relief of the tap
- Up to 3x faster than conventional countersinks
- Up to 2x more countersinks than conventional countersinks
- Significantly less effort when used with hand drills
- Deeper countersinks possible
Universal application
Optimum performance in machining of almost all materials and applications thanks to special tip geometry and HSCo cutting material
3-face shank
- No twisting in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protection of the drill chuck from damage
- Little effort required to open and close the drill chuck
Compact and practical ORSY®-system-compatible system cassette with useful details, such as stackability, optimised joint and easy opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!