Welcome to Würth Finland For trade customers only
Wiring harness for LED lights

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wiring harness for LED lights

Auxiliary light coupling sets

See product details

Available in 12 version
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
Deutsch coupling sets for auxiliary lights utilise modern solid-state technology, save time and money and ensure reliable and moisture-resistant couplings for all kinds of auxiliary light combinations.



  • CAN compatible

  • Corrosion protection

  • Fully electronic structure, replaces both fuse and relay

  • Integrated residual current device

  • Also works in vehicles where power is supplied to the headlights in pulses


9501 006 850 no. 5
  • Plug&Drive coupling set for one auxiliary light

  • Deutsch DTP connector

  • 12V:300W, 24V:600W


9501 006 851 no. 8
  • Universal coupling set for two auxiliary lights with short wires and no plugs

  • Heat-shrink crimp connectors at the ends of 1.35 m long wires ensure faster installation

  • 12V: 2 x 100W, 24V: 2 x 200W


9501 006 852 no. 2
  • Plug&Drive coupling set for two auxiliary lights

  • 2 x Deutsch DT couplings

  • 12V: 2 x 100W, 24V: 2 x 200W


9501 006 853 no. 7
  • Universal coupling set for one auxiliary light bar with short wire and no plug

  • Heat-shrink crimp connectors at the ends of 1.35 m long wires ensure faster installation

  • 12V: 200W, 24V: 400W


9501 006 854 no. 3
  • Universal coupling set for three auxiliary lights with short wires and no plugs

  • Heat-shrink crimp connectors at the ends of 1.35 m long wires ensure faster installation

  • 12V: 3 x 250W, 24V: 3 x 500W


9501 006 855 no. 6
  • Plug&Drive coupling set for two auxiliary lights

  • 2 x Deutsch DTP couplings

  • 12V: 2 x 150W, 24V: 2 x 300W


9501 006 856 no. 4
  • Plug&Drive coupling set for one auxiliary light with parking function

  • Deutsch 3-pole DT coupling

  • 12V:200W, 24V:400W


9501 006 857 no. 1
  • Plug&Drive coupling set for one auxiliary light

  • Deutsch 2-pole DT coupling

  • 12V: 200W, 24V: 400W


9501 010 769 no. 11


  • Plug&Drive coupling set for one auxiliary light

  • Deutsch 1 x 4-pole DTP coupling

  • 12V:350W, 24V:700W


9501 011 059 no. 12


  • Plug&Drive coupling set for two auxiliary lights

  • Deutsch 2 x 4-pole DTP coupling

  • 12V: 2 x 145W, 24V: 2 x 300W


9501 016 742


  • HD DTP -wiring harness for one light

  • 320W max. DTP socket

  • Complete wiring harness from battery to lights


9501 016 746


  • LED -wiring harness for Super Captain 800 light

  • Includes 12V 60A and 24V 40A relay, 50A and 30A fuses
Notice

Deutsch coupling sets for auxiliary lights utilise modern solid-state technology, save time and money and ensure your auxiliary light combinations are reliable and moisture-resistant.