Welcome to Würth Finland For trade customers only
Connection adhesive ALL-IN-ONE
Connection adhesive ALL-IN-ONE - 1
Connection adhesive ALL-IN-ONE - 2
Connection adhesive ALL-IN-ONE - 3
Connection adhesive ALL-IN-ONE - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Connection adhesive ALL-IN-ONE

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Functional strength achieved rapidly


  • Can be used without clamping batten in line with DIN 4108-7 (2011-01) for joints and connections in new and renovated buildings.

  • Meets all DIN 4108-11 requirements


Guarantees rain-proof seals after curing


Achieves the necessary airtight connections/sealing of structural membrane.



Broad adhesive range


  • Outstanding adhesion properties to a wide range of construction materials and the relevant films

  • Bonding of sheets, films and tapes, even to slightly wet, dusty and absorbent surfaces


Good stability (thixotropic)


  • Does not drip off, even when used for vertical bonds.

  • Fills joints


Does not corrode metals



Compatible with paint



Silicone- and solvent-free



Our products featuring the EMICODE label are low-emission/low in harmful substances. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • Please refer to the processing instructions of the system warranty.

  • When adhering films and strips in outdoor applications, despite the largely favourable "resistance to rain immediately after application of the ALL-IN-ONE connection adhesive", it must be ensured that intensive moisture exposure, e.g. through continual rain, moisture run-off, is excluded.

  • Cured ALL-IN-ONE connection adhesive has good water resistance; nevertheless, applications where there is a constantly increased level of humidity, e.g. swimming pools or other wet areas (due to the aggressive chlorine-containing moist air, among other factors), should be avoided. Not suitable for bonding pool linings.

  • The time parameters specified here can only be determined precisely by in-house tests, as they are greatly affected by material, temperature, application quantity, humidity, material humidity, adhesive film thickness, press pressure and other criteria. As a rule, corresponding safety margins are provided for the reference values.
Application area
Construction materialVol. %
Examples of the material humidity of the building materials as orientation values:
Clay brick≤ 2.5
Plaster≤ 5
Dry removal plates≤ 5
Concrete≤ 5
Gas concrete≤ 8
Wood≤ 12
Application quantity/adhesive yield
Adhesive bead diameter310 ml cartridge600 ml bag
4 mm24.7 rm47.7 rm
5 mm15.8 rm30.6 rm
6 mm11.0 rm21.2 rm
7 mm8.1 rm16.6 rm
8 mm6.2 rm11.9 rm

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!