The STD model tube size is excellent for different types of conductor structures (wire, delicate, very delicate and "packaged" models)
High-class material Cu >= 99.9%, O = 0.005–0.040% / conductivity > 58.0 m/Ohm.mm²
Finished design and dimensional accuracy
Softened to make sure that the connector will get good compression on the conductor
Tested as a whole (mechanically and electronically)
Tools suitable for conductors (mm² marking will be stamped onto the conductor)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!