Welcome to Würth Finland For trade customers only
Wiring harness for LED light

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wiring harness for LED light

Connector kit for extra lights

See product details

Available in 12 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Deutsch connector kit for extra lights uses modern, robust technology, saves time and money and ensures reliable and moisture-resistant connections for all types of extra light combinations.



  • CAN compatible

  • Corrosion protection

  • Complete electronic structure, replaces both fuse and relay

  • Integrated leakage current device

  • Also works in vehicles where lights are supplied with power in pulses


9501 006 850 no. 5
  • Kit for plug and drive connection for one extra light

  • Deutsch DTP connector

  • 12 V: 300 W, 24 V: 600 W


9501 006 851 no. 8
  • Universal connector kit for two extra lights with short cables and no plugs

  • Crimp connectors at the ends of 1.35 m long cables ensure faster installation

  • 12 V: 2 x 100 W, 24 V: 2 x 200 W


9501 006 852 no. 2
  • Kit for plug and drive connection for two extra lights

  • 2 x Deutsch DT connectors

  • 12 V: 2 x 100 W, 24 V: 2 x 200 W


9501 006 853 no. 7
  • Universal connector kit for one extra LED light strip with short cable and no plug

  • Crimp connectors at the ends of 1.35 m long cables ensure faster installation

  • 12 V: 200 W, 24 V: 400 W


9501 006 854 no. 3
  • Universal connector kit for three extra lights with short cables and no plugs

  • Crimp connectors at the ends of 1.35 m long cables ensure faster installation

  • 12 V: 3 x 250 W, 24 V: 3 x 500 W


9501 006 855 no. 6
  • Kit for plug and drive connection for two extra lights

  • 2 x Deutsch DTP connectors

  • 12 V: 2 x 150 W, 24 V: 2 x 300 W


9501 006 856 no. 4
  • Plug and drive connector set for one extra light with parking function

  • Deutsch 3-pin DT connector

  • 12 V: 200 W, 24 V: 400 W


9501 006 857 no. 1
  • Kit for plug and drive connection for one extra light

  • Deutsch 2-pin DT connector

  • 12 V: 200 W, 24 V: 400 W


9501 010 769 no. 11


  • Kit for plug and drive connection for one extra light

  • Deutsch 1 x 4-pin DTP connector

  • 12 V: 350 W, 24 V: 700 W


9501 011 059 no. 12


  • Kit for plug and drive connection for two extra lights

  • Deutsch 2 x 4-pin DTP connector

  • 12 V: 2 x 145 W, 24 V: 2 x 300 W


9501 016 742


  • HD DTP wiring harness for one light

  • 320 W max. DTP connector

  • Complete wiring harness from battery to lights


9501 016 746


  • LED cable kit for Super Captain 800 light

  • Includes 12 V 60 A and 24 V 40 A relay, 50 A and 30 A fuses
Notice

Deutsch connector kit for extra lights uses modern solid-state technology, saves time and money and ensures that your extra light combinations are reliable and moisture-resistant.