For detailed information, other images and documents, please select individual articles from the following table.
Contrast lacquer for crack detector spray
Crack detection contrast lacquer for dark surfaces
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Can be applied to dark surfaces, stains them white to detect cracks
- Improves the visibility of Würth Magnetic Black Crack Detection (Art. No. 0890800501) on dark surfaces
- Fast-drying
- Compliant with standards: ASTM E 709; ASTM E 1444; ASME Sec V Art.7; ISO 9934; ISO 10893-5; NAVSEA 250-1500-1; BS 4069; MIL-STD-271; MIL-STD-1949; AMS-3042; DIN 54132
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!