Welcome to Würth Finland For trade customers only
Cooler hose

For detailed information, other images and documents, please select individual articles from the following table.

Cooler hose

SAE J20 R1 A classified long-life hose for cooling and heating systems.

See product details

Available in 25 version
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
Particularly for buses, lorries, machines, railway engines, etc.


Excellent resistance to weather and ozone.


Interior: Silicone, blue


Reinforcement: 3 layers of polyester weave


Exterior: Silicone, blue, resistant to oil splashes


Operating temperature: –50...+180°C (instantaneous +200°C)


Approvals: UNE 23.727.-90; M1, NF F 16-101; F2 DIN 54837:2007, DIN 5510-2:2009

NoticeClassifications UNE 23.727.-90; M1, NF F 16-101; F2 DIN 54837:2007; DIN 5510-2:2009