For detailed information, other images and documents, please select individual articles from the following table.
Cooler hose
SAE J20 R1 A classified long-life hose for cooling and heating systems.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Particularly for buses, lorries, machines, railway engines, etc.
Excellent resistance to weather and ozone.
Interior: Silicone, blue
Reinforcement: 3 layers of polyester weave
Exterior: Silicone, blue, resistant to oil splashes
Operating temperature: –50...+180°C (instantaneous 200°C)
Approvals: UNE 23.727.-90; M1, NF F 16-101; F2 DIN 54837:2007, DIN 5510-2:2009
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!