For detailed information, other images and documents, please select individual articles from the following table.
Battery reversible ratchet Durofix RW1216 3/8"12V
Comes in handy in tight and difficult places, such as an engine compartment
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Long battery-powered reversible ratchet wrench with 3/8" Square fitting.
- Extra long ratchet head of 152 mm
- Comes in handy in tight and difficult places, such as an engine compartment.
- Fast percussion
- Strong, max power 88 Nm
- Dead man's switch - stops quickly when the switch is released
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!