For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED hand-held lamp Ergopower Slim+
Slim hand-held lamp with lamp head that can be moved 150°, SMD LED, 2 magnets, hook
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Optimal workplace illumination
- Main light with infinitely variable dimming function - press and hold the switch (light flashes briefly when maximum or minimum brightness reached)
- Strong magnets in the base and back of the lamp for flexible attachment to all metallic surfaces
- 360° rotating and foldable plastic hook for suspending the lamp
- Practical torch function
- Four green LEDs to quickly determine the remaining capacity or the charge level
Easy to use
- Wireless charging is possible using the optional ERGOPOWER PAD I or II
- Can be charged via USB-C charging port or wireless charging
- State-of-the-art lithium-ion rechargeable battery technology for fast charging and a long light duration
Scope of delivery
Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
The optional ERGOPOWER PAD I or II wireless charging pads must be ordered separately.
Suitable for indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!