For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED head- and flashlight ERGOPOWER MULTI
High performance and compact multi-purpose lamp
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
• Can be attached to a helmet by using the adhesive lamp holder.
• Can be detached easily and used as a hand-held lamp.
• With fastening clip.
• Easy to operate - stepless dimming, boost and memory function by one button.
• With a maximum output of 1500 lm - provides a wide light area.
• Dimmable from 9 to 600 lm – ensuring optimal light output for any given task.
• Safety function to prevent overheating.
• Locking function to prevent misoperation.
• Strong magnet at the base to attach to any magnetic surface.
• Supplied with one additional battery with Type C interface - allowing battery change quickly for longer operating times.
• Works in harsh environments such as -20°C, snow or rain due to high waterproof rating IP68(2m)
• Compatible with 2 x CR123 batteries (not included).
Delivery included:
- Lamp including 1pcs battery.
- Extra 1pcs battery
- 50cm USB-C cable
- Headband with lamp holder
- Lamp holder with 3M sticker
- If the lamp flashes once, the lamp is in the locked status.
- To unlock the lamp, press and hold the switch for 5 seconds. The lamp will flash three times indicating unlocked status.
- Ensure that the luminous part of the lamp is not placed too close to any surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!