For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Rechargeable LED headlamp with replaceable lithium-ion battery 3.7 V / 2.6 Ah
- Charging indicator in the battery case
- Maximum lighting duration 30h (charging time approx. 4h)
- Adjustable headband and reversible light section, focus adjustment
- Switch with functions, front: 100% - 50% - 10% power and SOS, rear: red and red flashing
Content of delivery:
1x LuxPremium rechargeable LED headlamp KL 250AF (250lm, incl. Lithium-ion battery 3.7 V / 2.6 Ah), 1x USB cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!